KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/4-20, 1/2In, without Shoulder

KEN FORGING| Zoro #: G1406964| Mfr #: N2001-6

$7.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: nut
Thread Size: 1/4"-20
Overall Length: 7.03"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406964 Mfr #: N2001-6
Includes: nutThread Size: 1/4"-20
Overall Length: 7.03"Shank Dia.: 1/4"
Eye Inside Dia.: 1/2"Working Load Limit: 500 lb.
Finish: zincEyebolt Type: Without Shoulder
Shank Length: 6"Item: Eye Bolt
Eye Outside Dia.: 1"System of Measurement: Inch
Material: steelThread Length: 3"
Country of Origin (subject to change): United States

Description

Eyebolt, Without Shoulder, Steel, Finish Zinc Plated, Thread Size 1/4-20, Thread Length 3 In, Shank Dia 1/4 In, Shank Length 6 In, Eye Inside Dia 1/2 In, Eye Outside Dia 1 In, Overall Length 7.03 In, Working Load Limit 500 Lb.

Reviews