BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Eyebolt, 1/4-20, 1/2In, without Shoulder

KEN FORGING| Zoro #: G0910734| Mfr #: N2001-SS-4

$12.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eye Outside Dia.: 1"Shank Length: 4"Length from Ream Center: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910734 Mfr #: N2001-SS-4
Eye Outside Dia.: 1"Shank Length: 4"
Length from Ream Center: -Item: Eye Bolt
Includes: nutWorking Load Limit: 500 lb.
Eye Inside Dia.: 1/2"Eyebolt Type: Without Shoulder
Dia./Thread Size: 1/4"-20Thread Length: 2"
Shoulder Length: -Thread Size: 1/4"-20
Finish: PlainSystem of Measurement: Inch
Material: Stainless SteelShank Dia.: 1/4"
Overall Length: 5.03"Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 2 In., Shank Dia. 1/4 In., Shank Length 4 In., Shoulder Length -, Eye Inside Dia. 1/2 In., Eye Outside Dia. 1 In., Overall Length 5.03 In., Length from Ream Center -, Working Load Limit 500 lb., Includes Nut

Reviews