KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/4-20, 3/4In, Lift with Shoulder

KEN FORGING| Zoro #: G1622966| Mfr #: K2021

$3.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4"-20
Overall Length: 2.22 to 2.53"
Shank Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622966 Mfr #: K2021
Thread Size: 1/4"-20Overall Length: 2.22 to 2.53"
Shank Dia.: 1/4"Eye Inside Dia.: 3/4"
Working Load Limit: 500 lb.Finish: Plain
Eyebolt Type: Lift with ShoulderShank Length: 1"
Shoulder Length: 0.12" to 0.19"Item: Eye Bolt
Shoulder Dia.: 0.50" to 0.56"Eye Outside Dia.: 1-3/16"
System of Measurement: InchMaterial: steel
Thread Length: 1"Country of Origin (subject to change): United States

Description

Eyebolt, Lifting With Shoulder, Steel, Finish Plain, Thread Size 1/4-20, Thread Length Full, Shank Dia 1/4 In, Shank Length 1 In, Shoulder Dia 0.50 to 0.56 In, Shoulder Length 0.12 to 0.19 In, Eye Inside Dia 3/4 In, Eye Outside Dia 1 3/16 In, Overall Length 2.22 to 2.53 In, Working Load Limit 500 Lb.

Reviews