SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 2-1/2In, 4In, Blank with Shoulder

KEN FORGING| Zoro #: G1009854| Mfr #: K2037-BLANK

$445.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 15.13"Eyebolt Type: Blank with Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009854 Mfr #: K2037-BLANK
Includes: -Overall Length: 15.13"
Eyebolt Type: Blank with ShoulderShoulder Dia.: 3.62" to 3.68"
Thread Size: BlankEye Outside Dia.: 8-9/16"
Shoulder Length: 0.88" to 1.00"Shank Length: 5"
Shank Dia.: 2-1/2"System of Measurement: Inch
Length from Ream Center: -Finish: Plain
Eye Inside Dia.: 4"Item: Eye Bolt
Material: SteelCountry of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Blank with Shoulder, Material Steel, Finish Plain, Thread Size Blank, Shank Dia. 2-1/2 In., Shank Length 5 In., Shoulder Dia. 3.62 In. to 3.68 In., Shoulder Length 0.88 In. to 1.00 In., Eye Inside Dia. 4 In., Eye Outside Dia. 8-9/16 In., Overall Length 15.13 In., Length from Ream Center -, Includes -

Reviews