SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 2-4-1/2, Lift w/o Shlder

KEN FORGING| Zoro #: G0694346| Mfr #: K2016

$101.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 10.56 to 11.44"Eyebolt Type: Lift without ShoulderThread Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694346 Mfr #: K2016
Overall Length: 10.56 to 11.44"Eyebolt Type: Lift without Shoulder
Thread Length: 4"System of Measurement: Inch
Thread Size: 2-4-1/2Eye Outside Dia.: 6-7/8"
Shank Length: 4"Shank Dia.: 2"
Finish: PlainEye Inside Dia.: 3-1/4"
Working Load Limit: 38,000 lb.Item: Eye Bolt
Material: SteelCountry of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 2-4-1/2, Thread Length 4 In., Shank Dia. 2 In., Shank Length 4 In., Shoulder Length -, Eye Inside Dia. 3-1/4 In., Eye Outside Dia. 6-7/8 In., Overall Length 10.56 to 11.44 In., Length from Ream Center -, Working Load Limit 38,000 lb., Includes -

Reviews