PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Eyebolt, 3/4-10, 1-1/2In, Lift w/Shoulder

KEN FORGING| Zoro #: G2000031| Mfr #: K2028-3

$13.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/4"-10Overall Length: 6.06 to 6.50"Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000031 Mfr #: K2028-3
Thread Size: 3/4"-10Overall Length: 6.06 to 6.50"
Shank Dia.: 3/4"Eye Inside Dia.: 1-1/2"
Working Load Limit: 5000 lb.Finish: Plain
Eyebolt Type: Lift with ShoulderShank Length: 3"
Shoulder Length: 0.25" to 0.31"Item: Eye Bolt
Shoulder Dia.: 1.12" to 1.25"Eye Outside Dia.: 2-13/16"
System of Measurement: InchMaterial: steel
Thread Length: 3"Country of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 3/4-10, Thread Length 3 In., Shank Dia. 3/4 In., Shank Length 3 In., Shoulder Dia. 1.12 In. to 1.25 In., Shoulder Length 0.25 In. to 0.31 In., Eye Inside Dia. 1-1/2 In., Eye Outside Dia. 2-13/16 In., Overall Length 6.06 to 6.50 In., Length from Ream Center -, Working Load Limit 5000 lb., Includes -

Reviews