Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Eyebolt, 3/4-10, 1-1/2In, with Shoulder

KEN FORGING| Zoro #: G1604057| Mfr #: N2028-12

$25.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: InchShoulder Length: 0.25" to 0.31"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604057 Mfr #: N2028-12
Material: SteelSystem of Measurement: Inch
Shoulder Length: 0.25" to 0.31"Thread Size: 3/4"-10
Item: Eye BoltShank Length: 12"
Overall Length: 15.38"Includes: nut
Length from Ream Center: -Dia./Thread Size: 3/4"-10
Shank Dia.: 3/4"Eye Inside Dia.: 1-1/2"
Eyebolt Type: With ShoulderShoulder Dia.: 1.12" to 1.25"
Working Load Limit: 5200 lb.Finish: Galvanized
Eye Outside Dia.: 2-13/16"Thread Length: 4"
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Galvanized, Thread Size 3/4 In.-10, Thread Length 4 In., Shank Dia. 3/4 In., Shank Length 12 In., Shoulder Dia. 1.12 In. to 1.25 In., Shoulder Length 0.25 In. to 0.31 In., Eye Inside Dia. 1-1/2 In., Eye Outside Dia. 2-13/16 In., Overall Length 15.38 In., Length from Ream Center -, Working Load Limit 5200 lb., Includes Nut

Reviews