Eyebolt, 3/4-10, 1-1/2In, with Shoulder

KEN FORGING| Zoro #: G0773437| Mfr #: N2028-18

$30.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: InchShoulder Length: 0.25" to 0.31"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773437 Mfr #: N2028-18
Material: SteelSystem of Measurement: Inch
Shoulder Length: 0.25" to 0.31"Thread Size: 3/4"-10
Item: Eye BoltShank Length: 18"
Overall Length: 21.38"Includes: nut
Length from Ream Center: -Dia./Thread Size: 3/4"-10
Shank Dia.: 3/4"Eye Inside Dia.: 1-1/2"
Eyebolt Type: With ShoulderShoulder Dia.: 1.12" to 1.25"
Working Load Limit: 5200 lb.Finish: Galvanized
Eye Outside Dia.: 2-13/16"Thread Length: 6"
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Galvanized, Thread Size 3/4 In.-10, Thread Length 6 In., Shank Dia. 3/4 In., Shank Length 18 In., Shoulder Dia. 1.12 In. to 1.25 In., Shoulder Length 0.25 In. to 0.31 In., Eye Inside Dia. 1-1/2 In., Eye Outside Dia. 2-13/16 In., Overall Length 21.38 In., Length from Ream Center -, Working Load Limit 5200 lb., Includes Nut

Reviews