SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 3/4-10, 1-1/2In, without Shoulder

KEN FORGING| Zoro #: G1268023| Mfr #: N2008-4-1/2

$12.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: nutOverall Length: 7.30"Eyebolt Type: Without Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268023 Mfr #: N2008-4-1/2
Includes: nutOverall Length: 7.30"
Eyebolt Type: Without ShoulderThread Length: 3"
Thread Size: 3/4"-10Eye Outside Dia.: 2-13/16"
Shoulder Length: -Shank Length: 4-1/2"
Shank Dia.: 3/4"System of Measurement: Inch
Length from Ream Center: -Finish: Galvanized
Eye Inside Dia.: 1-1/2"Working Load Limit: 5200 lb.
Item: Eye BoltMaterial: Steel
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Galvanized, Thread Size 3/4 In.-10, Thread Length 3 In., Shank Dia. 3/4 In., Shank Length 4-1/2 In., Shoulder Length -, Eye Inside Dia. 1-1/2 In., Eye Outside Dia. 2-13/16 In., Overall Length 7.30 In., Length from Ream Center -, Working Load Limit 5200 lb., Includes Nut

Reviews