Eyebolt, 3/4-10, 1-1/2In, Without Shoulder

KEN FORGING| Zoro #: G1182693| Mfr #: N2008-SS-6

$42.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelSystem of Measurement: InchShoulder Length: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182693 Mfr #: N2008-SS-6
Material: Stainless SteelSystem of Measurement: Inch
Shoulder Length: -Thread Size: 3/4"-10
Item: Eye BoltShank Length: 6"
Overall Length: 8.81"Includes: nut
Length from Ream Center: -Dia./Thread Size: 3/4"-10
Shank Dia.: 3/4"Eye Inside Dia.: 1-1/2"
Eyebolt Type: Without ShoulderWorking Load Limit: 5200 lb.
Finish: PlainEye Outside Dia.: 2-13/16"
Thread Length: 3"Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Length 3 In., Shank Dia. 3/4 In., Shank Length 6 In., Shoulder Length -, Eye Inside Dia. 1-1/2 In., Eye Outside Dia. 2-13/16 In., Overall Length 8.81 In., Length from Ream Center -, Working Load Limit 5200 lb., Includes Nut

Reviews