KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 3/4In, 1-1/2In, Blank w/Shoulder

KEN FORGING| Zoro #: G0748352| Mfr #: K2028-316SS-BLANK

$48.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: Blank
Overall Length: 4.69 to 5.06"
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748352 Mfr #: K2028-316SS-BLANK
Thread Size: BlankOverall Length: 4.69 to 5.06"
Shank Dia.: 3/4"Eye Inside Dia.: 1-1/2"
Finish: PlainEyebolt Type: Blank with Shoulder
Shank Length: 2"Shoulder Length: 0.25" to 0.31"
Item: Eye BoltShoulder Dia.: 1.12" to 1.25"
Eye Outside Dia.: 2-13/16"System of Measurement: Inch
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Eyebolt, Blank, Lifting With Shoulder, Stainless Steel, Finish Plain, Thread Size 3/4, Shank Dia 3/4 In, Shank Length 2 In, Shoulder Dia 1.12 to 1.25 In, Shoulder Length 0.25 to 0.31 In, Eye Inside Dia 1 1/2 In, Eye Outside Dia 2 13/16 In, Overall Length 4.69 to 5.06 In

Reviews