Eyebolt, 3/8-16, 1In, Lift with Shoulder

KEN FORGING| Zoro #: G0474747| Mfr #: K2023-2-1/2-ZN

$17.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 2-1/2"Thread Size: 3/8"-16Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474747 Mfr #: K2023-2-1/2-ZN
Thread Length: 2-1/2"Thread Size: 3/8"-16
Dia./Thread Size: 3/8"-16System of Measurement: Inch
Material: SteelLength from Ream Center: -
Eye Inside Dia.: 1"Shoulder Dia.: 0.62" to 0.69"
Overall Length: 4.34 to 4.72"Shank Length: 2-1/2"
Item: Eye BoltEyebolt Type: Lift with Shoulder
Shank Dia.: 3/8"Includes: -
Shoulder Length: 0.12" to 0.19"Finish: zinc
Working Load Limit: 1300 lb.Eye Outside Dia.: 1-21/32"
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc, Thread Size 3/8 In.-16, Thread Length 2-1/2 In., Shank Dia. 3/8 In., Shank Length 2-1/2 In. , Shoulder Dia. 0.62 In. to 0.69 In., Shoulder Length 0.12 In. to 0.19 In., Eye Inside Dia. 1 In., Eye Outside Dia. 1-21/32 In., Overall Length 4.34 to 4.72 In., Length from Ream Center -, Working Load Limit 1300 lb., Includes -

Reviews