KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 3/8-16, 1In, Lift without Shoulder

KEN FORGING| Zoro #: G2465346| Mfr #: K2003-3

$14.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8"-16
Overall Length: 4.56 to 4.94"
Shank Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465346 Mfr #: K2003-3
Thread Size: 3/8"-16Overall Length: 4.56 to 4.94"
Shank Dia.: 3/8"Eye Inside Dia.: 1"
Working Load Limit: 1300 lb.Finish: Plain
Eyebolt Type: Lift without ShoulderShank Length: 3"
Item: Eye BoltEye Outside Dia.: 1-21/32"
System of Measurement: InchMaterial: steel
Thread Length: 3"Country of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 3/8-16, Thread Length 3 In., Shank Dia. 3/8 In., Shank Length 3 In., Shoulder Dia. -, Shoulder Length -, Eye Inside Dia. 1 In., Eye Outside Dia. 1-21/32 In., Overall Length 4.56 to 4.94 In., Length from Ream Center -, Working Load Limit 1300 lb., Includes -

Reviews