Eyebolt, 3/8-16, 3/4In, with Shoulder

KEN FORGING| Zoro #: G1525851| Mfr #: N2023-SS-6

$20.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3"Thread Size: 3/8"-16Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525851 Mfr #: N2023-SS-6
Thread Length: 3"Thread Size: 3/8"-16
Dia./Thread Size: 3/8"-16System of Measurement: Inch
Material: Stainless SteelLength from Ream Center: -
Eye Inside Dia.: 3/4"Shoulder Dia.: 0.62" to 0.69"
Overall Length: 7.80"Shank Length: 6"
Item: Eye BoltEyebolt Type: With Shoulder
Shank Dia.: 3/8"Includes: nut
Shoulder Length: 0.12" to 0.19"Finish: Plain
Working Load Limit: 1200 lb.Eye Outside Dia.: 1-1/2"
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 3 In., Shank Dia. 3/8 In., Shank Length 6 In., Shoulder Dia. 0.62 In. to 0.69 In., Shoulder Length 0.12 In. to 0.19 In., Eye Inside Dia. 3/4 In., Eye Outside Dia. 1-1/2 In., Overall Length 7.80 In., Length from Ream Center -, Working Load Limit 1200 lb., Includes Nut

Reviews