SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 3/8-16, 3/4In, without Shoulder

KEN FORGING| Zoro #: G1364517| Mfr #: N2003-3

$6.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: nutOverall Length: 4.50"Eyebolt Type: Without Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364517 Mfr #: N2003-3
Includes: nutOverall Length: 4.50"
Eyebolt Type: Without ShoulderThread Length: 1-1/2"
Thread Size: 3/8"-16Eye Outside Dia.: 1-1/2"
Shoulder Length: -Shank Length: 3"
Shank Dia.: 3/8"System of Measurement: Inch
Length from Ream Center: -Finish: Galvanized
Eye Inside Dia.: 3/4"Working Load Limit: 1200 lb.
Item: Eye BoltMaterial: Steel
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Galvanized, Thread Size 3/8 In.-16, Thread Length 1-1/2 In., Shank Dia. 3/8 In., Shank Length 3 In., Shoulder Length -, Eye Inside Dia. 3/4 In., Eye Outside Dia. 1-1/2 In., Overall Length 4.50 In., Length from Ream Center -, Working Load Limit 1200 lb., Includes Nut

Reviews