Ken Forging
Machinery Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # N2003-4
Zoro # G1559205
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 4 in
- Eye Inside Diameter 3/4 in
- Material Steel
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, 316 Stainless Steel, Plain N2023-316SS-2-1/2
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 5 in Shank, 4 in ID, Steel, Plain K2037-BLANK
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain K2025-SS
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 3 in Shank, 1-1/2 in ID, Steel, Plain K2008-3-BLANK
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain K2007-3
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Stainless Steel, Plain N2001-SS-4
- KEN FORGING Eye Bolt 1/2"-13, 3 in Shank, Steel, Plain K3005-3
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Galvanized K2005-HDG
- KEN FORGING Eye Bolt With Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Carbon Steel, Galvanized N2021-2*
- MIDWEST FASTENER Eye Bolt 3/32", Steel, Zinc Plated, 40 PK 61263
- US CARGO CONTROL Eye Bolt 1/2", 2 in Shank, Steel, Galvanized GVEB12X2
- Ken Forging Eye Bolts