SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 3/8-16, 3/4In, without Shoulder

KEN FORGING| Zoro #: G0866031| Mfr #: N2003-SS-2-1/2

$18.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelSystem of Measurement: InchShoulder Length: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866031 Mfr #: N2003-SS-2-1/2
Material: Stainless SteelSystem of Measurement: Inch
Shoulder Length: -Thread Size: 3/8"-16
Item: Eye BoltShank Length: 2-1/2"
Overall Length: 4.00"Includes: nut
Length from Ream Center: -Shank Dia.: 3/8"
Eye Inside Dia.: 3/4"Eyebolt Type: Without Shoulder
Working Load Limit: 1200 lb.Finish: Plain
Eye Outside Dia.: 1-1/2"Thread Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 1-1/2 In., Shank Dia. 3/8 In., Shank Length 2-1/2 In. , Shoulder Length -, Eye Inside Dia. 3/4 In., Eye Outside Dia. 1-1/2 In., Overall Length 4.00 In., Length from Ream Center -, Working Load Limit 1200 lb., Includes Nut

Reviews