KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 3/8In, 1In, Blank without Shoulder

KEN FORGING| Zoro #: G1583574| Mfr #: K2003-BLANK

$3.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Thread Size: Blank
Overall Length: 3.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583574 Mfr #: K2003-BLANK
System of Measurement: InchThread Size: Blank
Overall Length: 3.00"Shank Dia.: 3/8"
Eye Inside Dia.: 1"Finish: Plain
Eyebolt Type: Blank without ShoulderShank Length: 1-1/4"
Item: Eye BoltEye Outside Dia.: 1-21/32"
Material: steelThread Length: 1-1/4"
Country of Origin (subject to change): United States

Description

Eyebolt, Blank, Lifting Without Shoulder, Steel, Finish Plain, Thread Size 3/8, Shank Dia 3/8 In, Shank Length 1 1/4 In, Eye Inside Dia 1 In, Eye Outside Dia 1 21/32 In, Overall Length 3 In

Reviews