PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Eyebolt, 5/16-18, 5/8In, without Shoulder

KEN FORGING| Zoro #: G1974113| Mfr #: N2002-3-1/4

$5.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 800 lb.Length from Ream Center: -Shank Length: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974113 Mfr #: N2002-3-1/4
Working Load Limit: 800 lb.Length from Ream Center: -
Shank Length: 3-1/4"Material: Steel
Thread Size: 5/16"-18Eye Inside Dia.: 5/8"
Eye Outside Dia.: 1-1/4"Shoulder Length: -
Includes: nutShank Dia.: 5/16"
Item: Eye BoltFinish: Galvanized
System of Measurement: InchOverall Length: 4.53"
Thread Length: 1-1/2"Eyebolt Type: Without Shoulder
Country of Origin (subject to change): United States

Description

Eyebolt, Without Shoulder, Steel, Finish Hot Dip Galvanized, Thread Size 5/16-18, Thread Length 1 1/2 In, Shank Dia 5/16 In, Shank Length 3 1/4 In, Eye Inside Dia 5/8 In, Eye Outside Dia 1 1/4 In, Overall Length 4.53 In, Working Load Limit 800 Lb.

Reviews