BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Eyebolt, 5/16-18, 5/8In, Without Shoulder

KEN FORGING| Zoro #: G2462171| Mfr #: N2002-SS-3-1/4

$15.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainIncludes: nutThread Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462171 Mfr #: N2002-SS-3-1/4
Finish: PlainIncludes: nut
Thread Length: 1-1/2"Working Load Limit: 800 lb.
Item: Eye BoltSystem of Measurement: Inch
Eyebolt Type: Without ShoulderThread Size: 5/16"-18
Eye Outside Dia.: 1-1/4"Eye Inside Dia.: 5/8"
Overall Length: 4.53"Length from Ream Center: -
Shank Dia.: 5/16"Shank Length: 3-1/4"
Shoulder Length: -Material: Stainless Steel
Dia./Thread Size: 5/16"-18Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Thread Length 1-1/2 In., Shank Dia. 5/16 In., Shank Length 3-1/4 In., Shoulder Length -, Eye Inside Dia. 5/8 In., Eye Outside Dia. 1-1/4 In., Overall Length 4.53 In., Length from Ream Center -, Working Load Limit 800 lb., Includes Nut

Reviews