PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Eyebolt, 5/16-18, 7/8In, Lift with Shoulder

KEN FORGING| Zoro #: G1197411| Mfr #: K2022-316SS

$16.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 900 lb.Length from Ream Center: -Shank Length: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197411 Mfr #: K2022-316SS
Working Load Limit: 900 lb.Length from Ream Center: -
Shank Length: 1-1/8"Material: Stainless Steel
Thread Size: 5/16"-18Eye Inside Dia.: 7/8"
Eye Outside Dia.: 1-7/16"Shoulder Dia.: 0.56" to 0.62"
Shoulder Length: 0.12" to 0.19"Includes: -
Shank Dia.: 5/16"Item: Eye Bolt
Finish: PlainSystem of Measurement: Inch
Overall Length: 2.66 to 2.97"Thread Length: 1-1/8"
Eyebolt Type: Lift with ShoulderCountry of Origin (subject to change): United States

Description

Eyebolt, Lifting With Shoulder, Stainless Steel, Finish Plain, Thread Size 5/16-18, Thread Length Full, Shank Dia 5/16 In, Shank Length 1 1/8 In, Shoulder Dia 0.56 to 0.62 In, Shoulder Length 0.12 to 0.19 In, Eye Inside Dia 7/8 In, Eye Outside Dia 1 7/16 In, Overall Length 2.66 to 2.97 In, Working Load Limit 900 Lb.

Reviews