Eyebolt, 5/16-18, 7/8In, Lift with Shoulder

KEN FORGING| Zoro #: G2325154| Mfr #: K2022-ZN

$5.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: InchShoulder Length: 0.12" to 0.19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325154 Mfr #: K2022-ZN
Material: SteelSystem of Measurement: Inch
Shoulder Length: 0.12" to 0.19"Thread Size: 5/16"-18
Item: Eye BoltShank Length: 1-1/8"
Overall Length: 2.66 to 2.97"Includes: -
Length from Ream Center: -Dia./Thread Size: 5/16"-18
Shank Dia.: 5/16"Eye Inside Dia.: 7/8"
Eyebolt Type: Lift with ShoulderShoulder Dia.: 0.56" to 0.62"
Working Load Limit: 900 lb.Finish: zinc
Eye Outside Dia.: 1-7/16"Thread Length: 1-1/8"
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc, Thread Size 5/16 In.-18, Thread Length 1-1/8 In., Shank Dia. 5/16 In., Shank Length 1-1/8 In., Shoulder Dia. 0.56 In. to 0.62 In., Shoulder Length 0.12 In. to 0.19 In., Eye Inside Dia. 7/8 In., Eye Outside Dia. 1-7/16 In., Overall Length 2.66 to 2.97 In., Length from Ream Center -, Working Load Limit 900 lb., Includes -

Reviews