Eyebolt, 5/16-18, 7/8In, Lift with Shoulder

KEN FORGING| Zoro #: G2145753| Mfr #: K2022

$4.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thread Size: 5/16"-18Overall Length: 2.66 to 2.97"Shank Dia.: 5/16"
Save 15%. Sign up for Z-mail.


Zoro #: G2145753 Mfr #: K2022
Thread Size: 5/16"-18Overall Length: 2.66 to 2.97"
Shank Dia.: 5/16"Eye Inside Dia.: 7/8"
Working Load Limit: 900 lb.Finish: Plain
Eyebolt Type: Lift with ShoulderShank Length: 1-1/8"
Shoulder Length: 0.12" to 0.19"Item: Eye Bolt
Shoulder Dia.: 0.56" to 0.62"Eye Outside Dia.: 1-7/16"
System of Measurement: InchMaterial: steel
Thread Length: 1-1/8"Country of Origin (subject to change): United States


Eyebolt, Lifting With Shoulder, Steel, Finish Plain, Thread Size 5/16-18, Thread Length Full, Shank Dia 5/16 In, Shank Length 1 1/8 In, Shoulder Dia 0.56 to 0.62 In, Shoulder Length 0.12 to 0.19 In, Eye Inside Dia 7/8 In, Eye Outside Dia 1 7/16 In, Overall Length 2.66 to 2.97 In, Working Load Limit 900 Lb.