BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Eyebolt, 5/8-11, 1-3/8In, Lift w/Shoulder

KEN FORGING| Zoro #: G1488322| Mfr #: K2027-2-1/2-ZN

$27.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eye Outside Dia.: 2-1/2"Shank Length: 2-1/2"Length from Ream Center: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488322 Mfr #: K2027-2-1/2-ZN
Eye Outside Dia.: 2-1/2"Shank Length: 2-1/2"
Length from Ream Center: -Item: Eye Bolt
Includes: -Working Load Limit: 4000 lb.
Eye Inside Dia.: 1-3/8"Eyebolt Type: Lift with Shoulder
Shoulder Dia.: 1.00" to 1.06"Dia./Thread Size: 5/8"-11
Thread Length: 2-1/2"Shoulder Length: 0.25" to 0.31"
Thread Size: 5/8"-11Finish: zinc
System of Measurement: InchMaterial: Steel
Shank Dia.: 5/8"Overall Length: 5.31 to 5.69"
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc, Thread Size 5/8 In.-11, Thread Length 2-1/2 In., Shank Dia. 5/8 In., Shank Length 2-1/2 In. , Shoulder Dia. 1.00 In. to 1.06 In., Shoulder Length 0.25 In. to 0.31 In., Eye Inside Dia. 1-3/8 In., Eye Outside Dia. 2-1/2 In., Overall Length 5.31 to 5.69 In., Length from Ream Center -, Working Load Limit 4000 lb., Includes -

Reviews