Eyebolt, 5/8-11, 1-3/8In, Lift w/Shoulder

KEN FORGING| Zoro #: G0768223| Mfr #: K2027-316SS

$30.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 4.56 to 4.94"Eyebolt Type: Lift with Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0768223 Mfr #: K2027-316SS
Includes: -Overall Length: 4.56 to 4.94"
Eyebolt Type: Lift with ShoulderShoulder Dia.: 1.00" to 1.06"
Thread Length: 1-3/4"Thread Size: 5/8"-11
Eye Outside Dia.: 2-1/2"Shoulder Length: 0.25" to 0.31"
Shank Length: 1-3/4"Shank Dia.: 5/8"
System of Measurement: InchLength from Ream Center: -
Finish: PlainEye Inside Dia.: 1-3/8"
Working Load Limit: 4000 lb.Item: Eye Bolt
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 1-3/4 In., Shank Dia. 5/8 In., Shank Length 1-3/4 In., Shoulder Dia. 1.00 In. to 1.06 In., Shoulder Length 0.25 In. to 0.31 In., Eye Inside Dia. 1-3/8 In., Eye Outside Dia. 2-1/2 In., Overall Length 4.56 to 4.94 In., Length from Ream Center -, Working Load Limit 4000 lb., Includes -

Reviews