Download CAD Files
Ken Forging
Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain
Mfr # K2027
Zoro # G2515554
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/8"-11
- Shank Length 1-3/4 in
- Eye Inside Diameter 1-3/8 in
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Plain K2028-6
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 2-1/2 in Shank, 1 in ID, Steel, Plain K2023-B-BLANK
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 5 in Shank, 1-3/4 in ID, Steel, Galvanized N2029-5
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, 316 Stainless Steel, Plain N2027-316SS-12
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1-1/2 in Shank, 3/4 in ID, Steel, Plain K2021-1-1/2-SS
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain K2010
- KEN FORGING Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2.1875 in ID, Alloy Steel K2032-LT
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain K2007-BLANK
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 8 in Shank, 1-3/4 in ID, Steel, Galvanized N2009-8
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain K2003
- J.W. WINCO Eye Bolt M12, 30 mm ID, Steel, Zinc Plated 580-M12-ST
- Ken Forging Eye Bolts