SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 5/8-11, 1-3/8In, with Shoulder

KEN FORGING| Zoro #: G1539273| Mfr #: N2027-4-1/2

$9.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: nutOverall Length: 7.50"Eyebolt Type: With Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539273 Mfr #: N2027-4-1/2
Includes: nutOverall Length: 7.50"
Eyebolt Type: With ShoulderShoulder Dia.: 1.00" to 1.06"
Thread Length: 3"Thread Size: 5/8"-11
Eye Outside Dia.: 2-1/2"Shoulder Length: 0.25" to 0.31"
Shank Length: 4-1/2"Shank Dia.: 5/8"
System of Measurement: InchLength from Ream Center: -
Finish: GalvanizedEye Inside Dia.: 1-3/8"
Working Load Limit: 3500 lb.Item: Eye Bolt
Material: SteelCountry of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Galvanized, Thread Size 5/8 In.-11, Thread Length 3 In., Shank Dia. 5/8 In., Shank Length 4-1/2 In., Shoulder Dia. 1.00 In. to 1.06 In., Shoulder Length 0.25 In. to 0.31 In., Eye Inside Dia. 1-3/8 In., Eye Outside Dia. 2-1/2 In., Overall Length 7.50 In., Length from Ream Center -, Working Load Limit 3500 lb., Includes Nut

Reviews