Ken Forging
Machinery Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Galvanized
Mfr # N2027-6
Zoro # G2043693
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 6 in
- Eye Inside Diameter 1-3/8 in
- Material Steel
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized N2025-6
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 6 in Shank, 1-3/4 in ID, Steel, Galvanized N2029-6
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 2 in ID, Steel, Galvanized N2030-6
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated K2025-4-1/2-ZN
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/2 in Shank, 7/8 in ID, Steel, Plain K2022-1-1/2-SS
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated K2022-ZN
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4-1/2 in Shank, 1 in ID, Steel, Galvanized N2005-4-1/2
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Galvanized K2031-HDG
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, Stainless Steel, Plain N2029-SS-12
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK 07855 9
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x5 Zinc J Bolt N232-959
- Ken Forging Eye Bolts