SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 5/8In, 1-3/8In, Blank w/Shoulder

KEN FORGING| Zoro #: G1064935| Mfr #: K2027-BLANK

$8.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 4.75"Eyebolt Type: Blank with Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064935 Mfr #: K2027-BLANK
Includes: -Overall Length: 4.75"
Eyebolt Type: Blank with ShoulderShoulder Dia.: 1.00" to 1.06"
Thread Size: BlankEye Outside Dia.: 2-1/2"
Shoulder Length: 0.25" to 0.31"Shank Length: 1-3/4"
Shank Dia.: 5/8"System of Measurement: Inch
Length from Ream Center: -Finish: Plain
Eye Inside Dia.: 1-3/8"Item: Eye Bolt
Material: SteelCountry of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Blank with Shoulder, Material Steel, Finish Plain, Thread Size Blank, Shank Dia. 5/8 In., Shank Length 1-3/4 In., Shoulder Dia. 1.00 In. to 1.06 In., Shoulder Length 0.25 In. to 0.31 In., Eye Inside Dia. 1-3/8 In., Eye Outside Dia. 2-1/2 In., Overall Length 4.75 In., Length from Ream Center -, Includes -

Reviews