Eyebolt, 7/16In, 1-3/32In, Blank w/o Shlder

KEN FORGING| Zoro #: G1286643| Mfr #: K2004-BLANK

$3.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 3.25"Eyebolt Type: Blank without Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286643 Mfr #: K2004-BLANK
Includes: -Overall Length: 3.25"
Eyebolt Type: Blank without ShoulderThread Size: Blank
Eye Outside Dia.: 1-27/32"Shoulder Length: -
Shank Length: 1-3/8"Shank Dia.: 7/16"
System of Measurement: InchLength from Ream Center: -
Finish: PlainEye Inside Dia.: 1-3/32"
Item: Eye BoltMaterial: Steel
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Blank without Shoulder, Material Steel, Finish Plain, Thread Size Blank, Shank Dia. 7/16 In., Shank Length 1-3/8 In., Shoulder Length -, Eye Inside Dia. 1-3/32 In., Eye Outside Dia. 1-27/32 In., Overall Length 3.25 In., Length from Ream Center -, Includes -

Reviews