Eyebolt, 7/8-9, 1-11/16In, Lift w/o Shlder

KEN FORGING| Zoro #: G2439875| Mfr #: K2009

$12.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 7000 lb.Length from Ream Center: -Shank Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439875 Mfr #: K2009
Working Load Limit: 7000 lb.Length from Ream Center: -
Shank Length: 2-1/4"Material: Steel
Thread Size: 7/8"-9Eye Inside Dia.: 1-11/16"
Eye Outside Dia.: 3-1/4"Shoulder Length: -
Includes: -Shank Dia.: 7/8"
Item: Eye BoltFinish: Plain
System of Measurement: InchOverall Length: 5.31 to 5.69"
Thread Length: 2-1/4"Eyebolt Type: Lift without Shoulder
Country of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 7/8-9, Thread Length 2-1/4 In., Shank Dia. 7/8 In., Shank Length 2-1/4 In., Shoulder Dia. -, Shoulder Length -, Eye Inside Dia. 1-11/16 In., Eye Outside Dia. 3-1/4 In., Overall Length 5.31 to 5.69 In., Length from Ream Center -, Working Load Limit 7000 lb., Includes -

Reviews