SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 7/8-9, 1-11/16In, Lift w/Shoulder

KEN FORGING| Zoro #: G0665052| Mfr #: K2029

$12.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5.75 to 6.19"Eyebolt Type: Lift with ShoulderShoulder Dia.: 1.31" to 1.44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665052 Mfr #: K2029
Overall Length: 5.75 to 6.19"Eyebolt Type: Lift with Shoulder
Shoulder Dia.: 1.31" to 1.44"Thread Length: 2-1/4"
System of Measurement: InchThread Size: 7/8"-9
Eye Outside Dia.: 3-1/4"Shoulder Length: 0.31" to 0.38"
Shank Length: 2-1/4"Shank Dia.: 7/8"
Finish: PlainEye Inside Dia.: 1-11/16"
Working Load Limit: 7000 lb.Item: Eye Bolt
Material: SteelCountry of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 7/8 In.-9, Thread Length 2-1/4 In., Shank Dia. 7/8 In., Shank Length 2-1/4 In., Shoulder Dia. 1.31 In. to 1.44 In., Shoulder Length 0.31 In. to 0.38 In., Eye Inside Dia. 1-11/16 In., Eye Outside Dia. 3-1/4 In., Overall Length 5.75 to 6.19 In., Length from Ream Center -, Working Load Limit 7000 lb., Includes -

Reviews