TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Eyebolt, 7/8-9, 1-3/4In, Without Shoulder

KEN FORGING| Zoro #: G2073154| Mfr #: N2009-SS-6

$50.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 7/8"System of Measurement: InchEye Outside Dia.: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073154 Mfr #: N2009-SS-6
Shank Dia.: 7/8"System of Measurement: Inch
Eye Outside Dia.: 3-1/2"Shank Length: 6"
Thread Size: 7/8"-9Thread Length: 3"
Material: Stainless SteelItem: Eye Bolt
Overall Length: 9.52"Eyebolt Type: Without Shoulder
Working Load Limit: 7200 lb.Includes: nut
Eye Inside Dia.: 1-3/4"Finish: Plain
Country of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 7/8-9, Thread Length 3 In., Shank Dia. 7/8 In., Shank Length 6 In., Shoulder Dia. -, Shoulder Length -, Eye Inside Dia. 1-3/4 In., Eye Outside Dia. 3-1/2 In., Overall Length 9.52 In., Length from Ream Center -, Working Load Limit 7200 lb., Includes Nut

Reviews