SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 9/16-12, 1-9/32In, Lift w/Shoulder

KEN FORGING| Zoro #: G0623201| Mfr #: K2026

$8.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 4.19 to 4.56"Eyebolt Type: Lift with Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623201 Mfr #: K2026
Includes: -Overall Length: 4.19 to 4.56"
Eyebolt Type: Lift with ShoulderShoulder Dia.: 0.94" to 1.00"
Thread Length: 1-5/8"Thread Size: 9/16"-12
Eye Outside Dia.: 2-9/32"Shoulder Length: 0.22" to 0.28"
Shank Length: 1-5/8"Shank Dia.: 9/16"
System of Measurement: InchLength from Ream Center: -
Finish: PlainEye Inside Dia.: 1-9/32"
Working Load Limit: 3000 lb.Item: Eye Bolt
Material: SteelCountry of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 9/16 In.-12, Thread Length 1-5/8 In., Shank Dia. 9/16 In., Shank Length 1-5/8 In., Shoulder Dia. 0.94 In. to 1.00 In., Shoulder Length 0.22 In. to 0.28 In., Eye Inside Dia. 1-9/32 In., Eye Outside Dia. 2-9/32 In., Overall Length 4.19 to 4.56 In., Length from Ream Center -, Working Load Limit 3000 lb., Includes -

Reviews