Eyebolt, M8 x 1.25, 25.0mm, Lift w/Shoulder

KEN FORGING| Zoro #: G1029481| Mfr #: M8

$6.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 88.1mmEyebolt Type: Lift with Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029481 Mfr #: M8
Includes: -Overall Length: 88.1mm
Eyebolt Type: Lift with ShoulderShoulder Dia.: 15.75 to 17.53mm
Thread Length: 31.7mmThread Size: M8 x 1.25
Eye Outside Dia.: 43.0mmShoulder Length: 3.05 to 4.83mm
Shank Length: 31.7mmShank Dia.: 8.0mm
System of Measurement: MetricLength from Ream Center: -
Finish: PlainEye Inside Dia.: 25.0mm
Working Load Limit: 500kgItem: Eye Bolt
Material: SteelCountry of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M8 x 1.25, Thread Length 31.7mm, Shank Dia. 8.0mm, Shank Length 31.7mm, Shoulder Dia. 15.75 to 17.53mm, Shoulder Length 3.05 to 4.83mm, Eye Inside Dia. 25.0mm, Eye Outside Dia. 43.0mm, Overall Length 88.1mm, Length from Ream Center -, Working Load Limit 500kg, Includes -

Reviews