This item is Discontinued.

Ken Forging Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, 316 Stainless Steel EN-12-HD-316SS

Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, 316 Stainless Steel (Discontinued)

  • Mfr # EN-12-HD-316SS
  • Zoro # G604995686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EN-12-HD-316SS
Zoro #
G604995686
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/4"-7
Thread Length
2-7/32 in
Eye Outside Diameter
5-1/4 in
Overall Height
6-5/8 in
Eye inside Diameter
2-1/2 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
316 Stainless Steel
Working Load Limit
29,400 lb
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.