Ken Forging
Rod End Blank, Stainless Steel, Plain, 12 in Overall Lg
Mfr # 5J-SS
Zoro # G4433475
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade/Class 304
- Finish Plain
- Eye Inside Diameter Not Applicable
- Eye Thickness 9/16 in
Explore More Products
- KEN FORGING Rod End, Steel, 5/8"-11 Thrd Sz, 5 in Overall Lg 6C-MACH
- KEN FORGING Rod End, Steel, 5/8"-11 Thrd Sz, 6 in Overall Lg 6E-MACH
- KEN FORGING Rod End Blank, Alloy Steel, Plain, 12 in Overall Lg 12J-B7
- KEN FORGING Rod End, Alloy Steel, 3/8"-16 Thrd Sz, 5 in Overall Lg 3C-B7MACH
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Overall Lg 5E-B7MACH
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 2-7/16 in Overall Lg 5A.1-SSMACH
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, 12 in Overall Lg 6J-316SS
- KEN FORGING Rod End Blank, Steel, Plain, 12 in Overall Lg 18J
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 1-1/2 in Overall Lg 1AA-B7MACH
- KEN FORGING Rod End, Alloy Steel, 3/8"-16 Thrd Sz, 6 in Overall Lg 3E-B7MACH
- KEN FORGING Rod End Blank, Stainless Steel, Plain, 3-1/2 in Overall Lg 3A-SS
- Ken Forging Rod Ends