Ken-Tool
Deluxe Wheel Lock Removal Kit, 13PC
Mfr # 30171
Zoro # G3744212
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Removing Wheel Locks Without Key.
- Number of Pieces 13
- Features Removes and replaces GM, Ford, Chrysler Hubcap Locks and aftermarket Wheel Lug Locks without the factory issued key, Will not damage the Lock or Stud
- Includes 30110-06 3 in Impact Extension, 30115-02 3/4 in 19mm Damaged Wheel Lug and Oversized Wheel Lock Remover, 30115-05 7/8 in Damaged Wheel Lug and Oversized Wheel Lock Remover, 30170-10 Ford and Chrysler Hubcap Locks/Lg. GM Triangle Wheel Locks, 30170-20 GM Spline Hubcap Locks, 30170-30 GM Hubcap Locks, 30170-40 18 mm Lugs/GM Wheel Cover Locks/Ford Wheel Locks, 30170-50 Corvette/GM "N" and "F" Body Wheel Locks, 30170-60 Standard McGard-Style Wheel Locks/Lg. GM Wheel Cover, 30170-70 Oversized McGard-Style Wheel Locks, 30170-80 Punch, 30170-90 Large Diameter Chrysler Lock, 30171-45 18 mm Nut/Corvette GM Lock
Explore More Products
- KEN-TOOL Demount Tool, 54 In, Stl, 1 Pc 35440
- KEN-TOOL Bead Breaking Wedge, Hickory/Steel T11ES
- KEN-TOOL Tire Paste Applicator Brush 30512
- KEN-TOOL Tire Iron Set, 37 In, Stl, 5 Pieces 35446
- KEN-TOOL Mount/Demount Set, Orange, 41in.L, Steel 35459
- KEN-TOOL Bead Brkg Wg, 32 In, Stl 35429
- KEN-TOOL Tire Hammer, 18 In., Fiberglass Handle TG35
- KEN-TOOL T335 Strike Pro 1 Lb Db Hammer 35335
- KEN-TOOL Ironman Ergonomic Wheel Lifting Bar KEN34950
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 1.00 Oz., PK25 LH100Z
- BRIGHTON-BEST Tee Nut - 1/4-20 x 7/16" L - 4 Prong - Steel - Zinc CR+3 - Pkg of 250 - Brighton-Best 302520 302520
- Ken-Tool Brake & Wheel Tools