Ken-Tool
Lug Nut Remover Socket Set
Mfr # 30254
Zoro # G6103334
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 1.5 lb.
- Application Removing Wheel Locks or Damaged Lug Nuts
- Size 1 in, 1-1/8 in, 13/16 in, 3/4 in
- Number of Pieces 4
Explore More Products
- KEN-TOOL Imp Ext, 3 In, Stl, 1 Pc, Lge and Sm Rollers 30110-06
- KEN-TOOL Bead Expanders, 24 3/4 In. Dia. T132
- KEN-TOOL Close Quarters Bar, 9" 7030
- KEN-TOOL Tire Rotator, Yellow, Steel T118
- KEN-TOOL T26B HD IMPACT BEAD BREAKER TOOL KT35926
- KEN-TOOL Impact Separator, 36 1/2 In. T39B
- KEN-TOOL Demount Tool, 39 In, 3/4 In Stk, Stl, 1 Pc 35449
- KEN-TOOL T24A Hand Held Bead Breaker 32124
- KEN-TOOL Balancing Beads, 10Oz 31610S
- OTC Tire Spoon, w/Grip 4770
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 4 Oz., PK25 P400
- Ken-Tool Brake & Wheel Tools