Ken-Tool
Wrench Support Stand
Mfr # 32610
Zoro # G0596915
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mfr. Model No: 1 - 32610 Wrench Support Stand
- Length (In.) 14.5 to 22.5
- Material Alloy Steel
- Weight 5.5 lb
- Lowered Height 14 1/2 in
Explore More Products
- KEN-TOOL 4WAY HD LUG WRENCH KT35595
- KEN-TOOL Cap Nut Wrench, Metric, 41 mm TX12
- KEN-TOOL Impact Sockets, Budd Wheel SAE And Metric 30150
- KEN-TOOL Chrome Fold Down Wrench, 14" 35633
- KEN-TOOL Replacement Handle, 32 In. TG11EH
- KEN-TOOL Porkchop Cap Nut Wrench KEN30609
- KEN-TOOL Double-End Truck Wrench, 27 mm x 30 mm TRM3
- KEN-TOOL Tx12 Cap Nut Wrench KEN30612
- KEN-TOOL TX10 35M Budd Nut Wrench 30610
- TITAN Lug Wrench, Steel, 4 Way Type, 20" L 72170
- LOCK TECHNOLOGY Wheel Master Key Set, BMW 4165
- Ken-Tool Lug Nut Wrenches