Ken-Tool
Lug Wrench, 20in.L, Chrome, 4 Way
Mfr # 35630
Zoro # G3729909
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Overall Length 20 in
- Sockets Included 11/16 in, 3/4 in, 13/16 in, 7/8 in
- Socket Sizes (In.) 11/16", 3/4", 13/16", 7/8"
- Material Chrome
Explore More Products
- KEN-TOOL Cap Nut Wrench, SAE And Metric TX50
- KEN-TOOL 4 Way Std Lug Nut Wr, 5/8 In, 22 In, Tires 35659
- KEN-TOOL Cap Nut Wrench, SAE TX9
- KEN-TOOL T9518 18"PASSENGR COMBO 4WAY LUG WR KT35637
- KEN-TOOL 4-Way Lug Wrench, SAE T96
- KEN-TOOL Cap Nut Wrench, Heavy Duty Metric TX241
- KEN-TOOL 4-Way Lug Wrench, Drop-Forged Center, SAE TM95
- KEN-TOOL R90 23" 4-Way Lug Wrench, 11/16" Stk 35627
- KEN-TOOL TELESCOPING LUG WRENCH KEN35634
- WESTWARD Lug Nut Wrench, 4 Way, L 14 In 2HLA8
- KEN-TOOL Lug Wrench, 18in.L, Steel, 4 Way 35662
- Ken-Tool Lug Nut Wrenches