Ken-Tool
4-Way Lug Wrench, 23 In.
Mfr # 35657
Zoro # G7621932
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Overall Length 23 in
- Sockets Included 3/4 in, 13/16 in, 7/8 in, 15/16 in
- Length (In.) 23 in
- Socket Sizes (In.) 3/4", 13/16", 7/8", 15/16"
Explore More Products
- KEN-TOOL Cap Nut Wrench, SAE And Metric TX50
- KEN-TOOL Wheel Stud Remover, Heavy-Duty, Steel 30649
- KEN-TOOL Impact Sockets, Off-Road Budd 30149
- KEN-TOOL Dual Wheel Lug Stud Remover 30165
- KEN-TOOL Tr5A 30"L Truck Wrench Handle KEN32319
- KEN-TOOL Lug Wrench, 14in.L, Chrome, 4 Way 35635
- KEN-TOOL Double-End Truck Wrench, SAE TR3X
- KEN-TOOL TR44X Budd Wheel Set 34545
- KEN-TOOL Ken Tool KEN35663 18" 4- Way Economy Passenger Lug Wrench- T63 KEN35663
- HORIZON TOOL Dodge Wheel Hub Removal Adaptor 90300
- CTA MANUFACTURING KIT LUG DRILLER LUG NUT REMOVER CTA1775
- Ken-Tool Service & Shop Tools