KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bead Brkg Wg, 32 In, Stl

KEN-TOOL| Zoro #: G1474855| Mfr #: 35460

$102.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Used For: Passenger Car, ATV, Motorcycle, Truck, Bus, Farm Tractor and Aircraft Tires
Material: steel
Features: Duck-Billed, 1 Piece, Hump Design, With Polymer Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474855 Mfr #: 35460
Used For: Passenger Car, ATV, Motorcycle, Truck, Bus, Farm Tractor and Aircraft TiresMaterial: steel
Features: Duck-Billed, 1 Piece, Hump Design, With Polymer HandleLength: 32"
Country of Origin (subject to change): United States

Description

Bead Breaking Wedge, Length 32 In., Material Steel, Features Duck-Billed, 1 Piece, Hump Design, With Polymer Handle, Used For Passenger Car, ATV, Motorcycle, Truck, Bus, Farm Tractor and Aircraft Tires

Reviews