KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bead Brkr, Hd Stl, 1 Pc

KEN-TOOL| Zoro #: G2156253| Mfr #: 38620

$188.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: 1 Piece
Length: 6 to 12"
Item: Bead Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156253 Mfr #: 38620
Features: 1 PieceLength: 6 to 12"
Item: Bead BreakerMaterial: steel
Used For: ATV, Small Tubeless Tires, Center-Post Tire Changing MachinesCountry of Origin (subject to change): United States

Description

Bead Breaker, Length 6 to 12 In., Material Steel, Features 1 Piece, Used For ATV, Small Tubeless Tires, Center-Post Tire Changing Machines

Reviews