Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Impact Sockets, Deep Length, 1 In Drive

  • Zoro #: G0530993
  • Mfr #: 30366

$29.93

  • Number of Points: 6
  • SAE or Metric: SAE
  • Output Type: Hex
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ken-Tool #30366 Specifications

  • Zoro #: G0530993
  • Mfr #: 30366
Number of Points: 6 SAE or Metric: SAE
Output Type: Hex Item: Impact Sockets
Drive Type: square Drive Size: 1"
Socket Type: Deep Socket Depth: 1-1/2"
Impact Rated: Yes Size: 33mm
Material: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lug nut wrenches are designed for removing or mounting tires on all types of vehicles. Here is some additional information about Ken-Tool Impact Sockets. Material: Steel.

Reviews of Ken-Tool #30366