October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Mt and Demount Iron, 37In, 3/4 In Stk

  • Zoro #: G1800391
  • Mfr #: 34645

$62.90

Details
  • Features: One Piece Manufacturing Process; Long life and Superior Performance
  • Used For: Truck, Agricultural, and Industrial Tires
  • Length: 37"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ken-Tool #34645 Specifications

  • Zoro #: G1800391
  • Mfr #: 34645
Features: One Piece Manufacturing Process; Long life and Superior Performance Used For: Truck, Agricultural, and Industrial Tires
Length: 37" Item: Mount/Demount Tool
Size: 37" Material: Steel
Type: Super Duty Application: Tire Changing
For Use On: Truck, Agricultural, Industrial Tires Weight: 4.6 lb.
Country of Origin (subject to change): United States

Description

Brake and wheel tools provide the essential service of brake maintenance. Ken-Tool Mount/Demount Tool include characteristics like: Material: Steel.

Reviews of Ken-Tool #34645