Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

27"W Tool Cabinet 7 Drawers, Brown, 18"D x 35"H

  • Zoro #: G9582636
  • Mfr #: 277XB
$742.72
  • Series: K1800
  • Color: Brown
  • Features: High Security Tubular Locking System, 5 x 2 Casters, Ball-Bearing Drawer Slides Hold up to 120 lbs per Drawer
See full product details
This item ships free.

Kennedy #277XB Specifications

  • Zoro #: G9582636
  • Mfr #: 277XB
Series: K1800 Color: Brown
Features: High Security Tubular Locking System, 5 x 2 Casters, Ball-Bearing Drawer Slides Hold up to 120 lbs per Drawer Number of Drawers: 7
Drawer Capacity: 120 lb Load Rating: 1400 lb
Depth: 18 in Caster Wheel Material: Polypropylene
Handles: Tubular End Number of Shelves: 0
Width: 27 in For Use With: Mfr. No. 185(X), 182X, MC22, 5150, 520, 620, 526, 52611, 3611, 2600, 2602, 2603, 2604, 263, 266, 360
Storage Capacity: 8,404 cu in Item: Tool Cabinet
Locking System: High Security Tubular Caster Type: (2) Fixed, (2) Swivel with Lock
Tool Box Duty Rating: Heavy Duty Tool Storage Type Included: Rolling Cabinet
Configuration: (1) 23 in W x 16-1/2 in D x 6 in H, (3) 23 in W x 16-1/2 in D x 2 in H, (3) 23 in W x 16-1/2 in D x 4 in H Work Surface Material: Steel
Caster Size: 5 in x 1.25 in Drawer Slides: Ball Bearing
Material: Steel Finish: Powder Coated
Gauge: 18/20 ga. Height: 35 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Kennedy Tool Cabinet. Width: 27", Color: Brown, Material: Steel.

Reviews of Kennedy #277XB