Bin Storage Strip, D 3/4 In, L 17 3/4 In

KENNEDY| Zoro #: G1629564| Mfr #: 99848

$17.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629564 Mfr #: 99848
Finish: Bright ZincItem: Bin Storage Toolboard Strip
Construction: WeldedLength: 17-3/4"
Material: steelColor: silver
Load Rating: 40 lb.Depth: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Bin Storage Toolboard Strip, Depth 3/4 In, Length 17 3/4 In, Load Rating 40 Lb, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.