Cable Loop Hook, D 5 3/4, L 6, PK5

KENNEDY| Zoro #: G1704717| Mfr #: 99876

$38.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704717 Mfr #: 99876
Finish: Bright ZincItem: Cable Loop Toolboard Hook
Construction: WeldedMaterial: Steel
Projection: 6"Color: Silver
Load Rating: 20 lb.Depth: 5-3/4"
Country of Origin (subject to change): Multiple

Product Description

Cable Loop Toolboard Hook, Depth 5 3/4 In, Length 6 In, Load Rating 20 Lb, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.