Double Rod Hook, L 2 In, PK10

KENNEDY| Zoro #: G1088062| Mfr #: 99828

$37.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1088062 Mfr #: 99828
Finish: Bright ZincItem: Double Rod Toolboard Hook
Construction: WeldedMaterial: Steel
Projection: 2"Color: Silver
Load Rating: 40 lb.Type: Vertical End
Bend Angle: 90 Degrees FRod Thickness: 1/4"
Width: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Double Rod Toolboard Hook, Vertical End, Width 1 1/2 In, Length 2 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 90 Deg, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.